Check Availability
  • INA 

    35mm Roller Dia. Crowned Stud Track Roller;Hex Socket Face Design

  • Item # 4XFE2
  • Mfr. Model # NUKR35
35mm Roller Dia. Crowned Stud Track Roller;Hex Socket Face Design
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4XFE2
Mfr. Model # NUKR35
UNSPSC #31171505
Shipping Weight 0.4 lbs
Country of Origin Germany *
Item Track Roller
Track Roller Item Track Roller
Roller Style Stud
Face Design Hex Socket
Size 35
Roller Shape Crowned
Roller Dia. 35mm
Roller Width 18mm
Stud Type Concentric
Stud Dia. 16mm
Stud Length 32.50mm
Thread Size M16X1.5
Static Load Capacity (Lb.) 3,777
Dynamic Load Capacity (Lb.) 3372
Max. Load Radial (Lb.) 3777
Roller Material 52100 Steel
Number of Bearings 1
Bearing Type Double Row Full Complement Cylindrical Roller
Bearing Material 52100 Steel
Stud Material 52100 Steel
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.