Check Availability
  • INA 

    30mm Roller Dia. Crowned Stud Track Roller;Screwdriver Slot Face Design

  • Item # 4XET3
  • Mfr. Model # KR30-PP
30mm Roller Dia. Crowned Stud Track Roller;Screwdriver Slot Face Design
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4XET3
Mfr. Model # KR30-PP
UNSPSC #31171505
Shipping Weight 0.21 lbs
Country of Origin Germany *
Item Track Roller
Track Roller Item Track Roller
Roller Style Stud
Face Design Screwdriver Slot
Size 30
Roller Shape Crowned
Roller Dia. 30mm
Roller Width 14mm
Stud Type Concentric
Stud Dia. 12mm
Stud Length 25mm
Thread Size M12X1.5
Static Load Capacity (Lb.) 2180
Dynamic Load Capacity (Lb.) 1820
Max. Load Radial (Lb.) 2180
Roller Material 52100 Steel
Number of Bearings 1
Bearing Type Needle Roller - Cage Guided
Bearing Material 52100 Steel
Stud Material 52100 Steel
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close