Check Availability
  • INA 

    22mm Roller Dia. Crowned Stud Track Roller;Screwdriver Slot Face Design

  • Item # 4XET1
  • Mfr. Model # KR22-PP
22mm Roller Dia. Crowned Stud Track Roller;Screwdriver Slot Face Design
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4XET1
Mfr. Model # KR22-PP
UNSPSC #31171505
Shipping Weight 0.11 lbs
Country of Origin Germany *
Item Track Roller
Track Roller Item Track Roller
Roller Style Stud
Face Design Screwdriver Slot
Size 22
Roller Shape Crowned
Roller Dia. 22mm
Roller Width 12mm
Stud Type Concentric
Stud Dia. 10mm
Stud Length 23mm
Thread Size M10X1
Static Load Capacity (Lb.) 1460
Dynamic Load Capacity (Lb.) 1280
Max. Load Radial (Lb.) 1460
Roller Material 52100 Steel
Number of Bearings 1
Bearing Type Needle Roller - Cage Guided
Bearing Material 52100 Steel
Stud Material 52100 Steel
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.