Check Availability
3 HP Garbage Disposal, 208-230/460 Voltage
  • IN-SINK-ERATOR 

    3 HP Garbage Disposal, 208-230/460 Voltage

  • Item # 29NZ61
  • Mfr. Model # SS-300-25
  • (1)
  • Web Price
    $3,180.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Qty
Invalid Quantity
Share This Product Add to List

This item is restricted for international sale. 

Product Details

Features Quiet Dura-DriveĀ® splitphase induction motor with permanently lubricated bearings and the Quick LockĀ® mounting system for easy installation. Triple-lip motor seal protects motor from water damage while a secondary spring-loaded oil seal provides double protection against water and loss of grease. Cast nickel-chrome alloy stationary and rotating shredding elements provide long life and corrosion resistance and is designed for reverse-action grinding. Has stainless steel grind chamber and manual reset. Note: New installations require a mounting adapter, sold separately.
Show More Close
 

Technical Specifications

Item # 29NZ61
Mfr. Model # SS-300-25
UNSPSC #52141503
Catalog Page 2724
Shipping Weight 119.0 lbs
Country of Origin USA *
Item Garbage Disposal
HP 3
Connection Drain 3"
Voltage 208-230/460
Overall Height 23-1/2"
Grinding Chamber Capacity 317 oz.
Manufacturers Warranty Length 1 yr.
Commercial / Residential Commercial
Disposer Feed Continuous
Finish Stainless Steel
Sound Insulation No
Phase 3
RPM 1725
Hz 60
Amps AC 6.0/7.4/3.7
Sink Opening Dia. 3-1/2"
Includes Mounting Gasket

* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.