Check Availability
  • IN-SINK-ERATOR 

    3/4 HP Garbage Disposal, 120 Voltage

  • Item # 54DC92
  • Mfr. Model # Essential XTR
3/4 HP Garbage Disposal, 120 Voltage
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Ideal for a wide range of applications, this IN-SINK-ERATOR garbage disposal features SoundSeal® technology for quiet operation and MultiGrind® technology that provides 2 grinding stages versus 1 stage in many standard disposers. Unit comes with a Quiet Collar® sound-reducing sink baffle and includes a SinkTop Switch™ accessory with button and power to ease activation.
Show More Close
 

Technical Specifications

Item # 54DC92
Mfr. Model # Essential XTR
UNSPSC #52141503
Catalog Page 2724
Shipping Weight 21.2 lbs
Country of Origin USA *
Item Garbage Disposal
HP 3/4
Connection Drain 1-1/2"
Voltage 120
Overall Height 12-1/4"
Grinding Chamber Capacity 35 oz.
Manufacturers Warranty Length 6 yr.
Commercial / Residential Residential
Disposer Feed Continuous
Finish Enamel
Sound Insulation Yes
Phase 1
RPM 1750
Hz 60
Amps AC 8.1
Sink Opening Dia. 3-1/2"
Includes Sink Baffle
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.