Check Availability
  • IN-SINK-ERATOR 

    3/4 HP Garbage Disposal, 120 Voltage

  • Item # 2YB95
  • Mfr. Model # Evolution Septic Assist(TM)
  • (349)
3/4 HP Garbage Disposal, 120 Voltage
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2YB95
Mfr. Model # Evolution Septic Assist(TM)
UNSPSC #52141503
Catalog Page 2724
Shipping Weight 23.85 lbs
Country of Origin USA *
Item Garbage Disposal
HP 3/4
Connection Drain 1-1/2"
Voltage 120
Overall Height 12-5/8"
Grinding Chamber Capacity 40 oz.
Manufacturers Warranty Length 4 yr.
Commercial / Residential Residential
Disposer Feed Intermittent
Finish Enamel
Sound Insulation Yes
Phase 1
RPM 1725
Hz 60
Amps AC 8.1
Sink Opening Dia. 3-1/2"
Includes Sink Baffle
* This product's country of origin is subject to change

Compliance and Restrictions