Check Availability
  • IN-SINK-ERATOR 

    1 HP Garbage Disposal, 120 Voltage

  • Item # 2YB91
  • Mfr. Model # Evolution Excel(TM)
  • (1802)
1 HP Garbage Disposal, 120 Voltage
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2YB91
Mfr. Model # Evolution Excel(TM)
UNSPSC #52141503
Catalog Page 2724
Shipping Weight 25.8 lbs
Country of Origin USA *
Item Garbage Disposal
HP 1
Connection Drain 1-1/2"
Voltage 120
Overall Height 13-1/2"
Grinding Chamber Capacity 40 oz.
Manufacturers Warranty Length 7 yr.
Commercial / Residential Residential
Disposer Feed Intermittent
Finish Stainless Steel
Sound Insulation Yes
Phase 1
RPM 1725
Hz 60
Amps AC 10.2
Sink Opening Dia. 3-1/2"
Includes Sink Baffle
* This product's country of origin is subject to change

Compliance and Restrictions