Check Availability
1 HP Garbage Disposal, 115/208-230 Voltage
  • IN-SINK-ERATOR 

    1 HP Garbage Disposal, 115/208-230 Voltage

  • Item # 29NZ57
  • Mfr. Model # SS-100-28
Qty
Invalid Quantity
Share This Product Add to List

This item is restricted for international sale. 

Product Details

Features Quiet Dura-DriveĀ® splitphase induction motor with permanently lubricated bearings and the Quick LockĀ® mounting system for easy installation. Triple-lip motor seal protects motor from water damage while a secondary spring-loaded oil seal provides double protection against water and loss of grease. Cast nickel-chrome alloy stationary and rotating shredding elements provide long life and corrosion resistance and is designed for reverse-action grinding. Has stainless steel grind chamber and manual reset. Note: New installations require a mounting adapter, sold separately.
Show More Close
 

Technical Specifications

Item # 29NZ57
Mfr. Model # SS-100-28
UNSPSC #52141503
Catalog Page 2724
Shipping Weight 47.25 lbs
Country of Origin USA *
Item Garbage Disposal
HP 1
Connection Drain 1-1/2"
Voltage 115/208-230
Overall Height 17"
Grinding Chamber Capacity 85 oz.
Manufacturers Warranty Length 1 yr.
Commercial / Residential Commercial
Disposer Feed Continuous
Finish Stainless Steel
Sound Insulation No
Phase 1
RPM 1725
Hz 60
Amps AC 11.6/5.1/5.7
Sink Opening Dia. 3-1/2"
Includes Mounting Gasket

* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.