Check Availability
  • IN-SINK-ERATOR 

    Garbage Disposal, 1/3 HP, 26 oz. Grinding Chamber Capacity, 120 Voltage, 1-1/2" Connection Drain

  • Item # 5H502
  • Mfr. Model # BADGER 1
  • (2243)
Garbage Disposal, 1/3 HP, 26 oz. Grinding Chamber Capacity, 120 Voltage, 1-1/2" Connection Drain
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5H502
Mfr. Model # BADGER 1
UNSPSC #52141503
Catalog Page 2724
Shipping Weight 13.45 lbs
Country of Origin USA *
Item Garbage Disposal
HP 1/3
Connection Drain 1-1/2"
Voltage 120
Overall Height 11-3/8"
Grinding Chamber Capacity 26 oz.
Manufacturers Warranty Length 1 yr.
Commercial / Residential Residential
Disposer Feed Intermittent
Finish Enamel
Phase 1
RPM 1725
Hz 60
Amps AC 5.6
Sink Opening Dia. 3-1/2"
Includes Dishwasher Drain Connection and Stainless Steel Sink Flange, Self Service Wrench
* This product's country of origin is subject to change

Compliance and Restrictions