Check Availability
  • IN-SINK-ERATOR 

    1/3 HP Garbage Disposal, 120 Voltage

  • Item # 31EE15
  • Mfr. Model # BADGER 1 WITH CORD
  • (2040)
1/3 HP Garbage Disposal, 120 Voltage
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Quiet Dura-DriveĀ® splitphase induction motor has permanently lubricated bearings. Overload protection with manual reset. Features the Quick LockĀ® Sink Mount system for easy installation and disposal replacement. Includes a power cord.
Show More Close
 

Technical Specifications

Item # 31EE15
Mfr. Model # BADGER 1 WITH CORD
UNSPSC #52141503
Catalog Page 2724
Shipping Weight 12.98 lbs
Country of Origin USA *
Item Garbage Disposal
HP 1/3
Connection Drain 1-1/2"
Voltage 120
Overall Height 11-3/8"
Grinding Chamber Capacity 26 oz.
Manufacturers Warranty Length 1 yr.
Commercial / Residential Residential
Disposer Feed Intermittent
Finish Enamel
Sound Insulation No
Phase 1
RPM 1725
Hz 60
Amps AC 5.6
Sink Opening Dia. 3-1/2"
Includes Plastic Stopper, Self-Service Wrench
* This product's country of origin is subject to change

Compliance and Restrictions