Check Availability
  • IN-SINK-ERATOR 

    1/2 HP Garbage Disposal, 120 Voltage

  • Item # 5H877
  • Mfr. Model # BADGER 5
  • (5403)
1/2 HP Garbage Disposal, 120 Voltage
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Makes quick work of food waste, to help you keep kitchen refuse to a minimum. Permanently lubricated motor bearings provide quiet operation, while the Quick LockĀ® mounting system makes installation quick and easy. Includes dishwasher drain connection, stainless steel sink flange, and self-service wrench. With overload protection and manual reset.
Show More Close
 

Technical Specifications

Item # 5H877
Mfr. Model # BADGER 5
UNSPSC #52141503
Catalog Page 2724
Shipping Weight 13.75 lbs
Country of Origin USA *
Item Garbage Disposal
HP 1/2
Connection Drain 1-1/2"
Voltage 120
Overall Height 12-5/8"
Grinding Chamber Capacity 26 oz.
Manufacturers Warranty Length 2 yr.
Commercial / Residential Residential
Disposer Feed Intermittent
Finish Enamel
Sound Insulation No
Phase 1
RPM 1725
Hz 60
Amps AC 6.9
Sink Opening Dia. 3-1/2"
Includes Dishwasher Drain Connection and Stainless Steel Sink Flange, Self Service Wrench
* This product's country of origin is subject to change

Compliance and Restrictions