Check Availability
1/2 HP Garbage Disposal, 115/120 Voltage
  • IN-SINK-ERATOR 

    1/2 HP Garbage Disposal, 115/120 Voltage

  • Item # 4PL52
  • Mfr. Model # LC-50-11
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 4PL52
Mfr. Model # LC-50-11
UNSPSC #52141503
Catalog Page 2724
Shipping Weight 35.0 lbs
Country of Origin USA *
Item Garbage Disposal
HP 1/2
Connection Drain 1-1/2"
Voltage 115/120
Overall Height 14-1/4"
Grinding Chamber Capacity 50 oz.
Manufacturers Warranty Length 1 yr.
Commercial / Residential Commercial
Disposer Feed Continuous
Finish Stainless Steel
Sound Insulation No
Phase 1
RPM 1725
Hz 60
Amps AC 6.2
Sink Opening Dia. 3-1/2"
Includes (2) 360 Degrees Stainless Steel Swivel Impellers, Dishwasher Drain Connection and Stainless Steel Sink Flange, Self Service Wrench

* This product's country of origin is subject to change

Compliance and Restrictions