Check Availability
  • IN-SINK-ERATOR 

    Garbage Disposal, 1/2 HP, 26 oz. Grinding Chamber Capacity, 120 Voltage, 1-1/2" Connection Drain

  • Item # 31EE16
  • Mfr. Model # BADGER 5 WITH CORD
  • (5811)
Garbage Disposal, 1/2 HP, 26 oz. Grinding Chamber Capacity, 120 Voltage, 1-1/2" Connection Drain
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Quiet Dura-DriveĀ® splitphase induction motor has permanently lubricated bearings. Overload protection with manual reset. Features the Quick LockĀ® Sink Mount system for easy installation and disposal replacement. Includes a power cord.
Show More Close
 

Technical Specifications

Item # 31EE16
Mfr. Model # BADGER 5 WITH CORD
UNSPSC #52141503
Catalog Page 2724
Shipping Weight 14.26 lbs
Country of Origin USA *
Item Garbage Disposal
HP 1/2
Connection Drain 1-1/2"
Voltage 120
Overall Height 12-5/8"
Grinding Chamber Capacity 26 oz.
Manufacturers Warranty Length 2 yr.
Commercial / Residential Residential
Disposer Feed Intermittent
Finish Enamel
Sound Insulation No
Phase 1
RPM 1725
Hz 60
Amps AC 6.3
Sink Opening Dia. 3-1/2"
Includes Plastic Stopper, Self-Service Wrench, 3 ft. Power Cord
* This product's country of origin is subject to change

Compliance and Restrictions