Check Availability
  • Socks
  • IMPLUS FOOTCARE 

    Unisex Quarter Compression Socks, Black, 1 PR

  • Item # 471F51
  • Mfr. Model # 302135
Unisex Quarter Compression Socks, Black, 1 PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 471F51
Mfr. Model # 302135
UNSPSC #53102402
Shipping Weight 0.14 lbs
Country of Origin South Africa *
Item Compression Socks
Height Quarter
Gender Unisex
Size M
Fits Shoe Size Men's 7 to 9, Women's 8-1/12 to 10-1/2
Color Black
Material Moisture Fibers
Features Supports Blood Flow
Sold As 1 Pair
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In