Check Availability
  • IMPLUS FOOTCARE 

    Unisex Crew Compression Socks, White, 1 PR

  • Item # 471F41
  • Mfr. Model # 302125
Unisex Crew Compression Socks, White, 1 PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 471F41
Mfr. Model # 302125
UNSPSC #53102402
Shipping Weight 0.18 lbs
Country of Origin South Africa *
Item Compression Socks
Height Crew
Gender Unisex
Size XL
Fits Shoe Size Men's 12 to 14, Women's 13-1/2 to 15-1/2
Color White
Material Moisture Fibers
Features Supports Blood Flow
Sold As 1 Pair
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In