Check Availability
  • IMPERIAL 

    Tubing Bender, 1/4 In OD, 10 In L

  • Item # 5MK27
  • Mfr. Model # 364-FHB-04
Tubing Bender, 1/4 In OD, 10 In L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions

Product Details

The IMPERIAL® lever-type tubing bender makes smooth, tight radius bends in soft copper and aluminum tubing up to 180°. Open side slips over tube at any point. No scoring or flattening of tubing. Calibrated to show angle of bend. Nonslip grip handle.
Show More Close
 

Technical Specifications

Item # 5MK27
Mfr. Model # 364-FHB-04
UNSPSC #23171703
Catalog Page 868
Shipping Weight 1.05 lbs
Country of Origin USA *
Item Tube Bender
Type Lever
Outside Dia. Tubing (In.) 1/4
Centerline Bend Radius 9/16"
Overall Length (In.) 10
Bend Angle (Deg.) 0 to 180
Handle Type Swivels To Complete Bend
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov