Check Availability
  • Tubing Benders
  • IMPERIAL 

    Tube Bender, 3/16, 1/4, 5/16, 3/8 OD, 8 1/4 L

  • Item # 6X861
  • Mfr. Model # 368-FH
Tube Bender, 3/16, 1/4, 5/16, 3/8 OD, 8 1/4 L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

The IMPERIAL® lever-type tubing bender makes smooth, tight radius bends in soft copper and aluminum tubing up to 180°. Open side slips over tube at any point. No scoring or flattening of tubing. Calibrated to show angle of bend. Nonslip grip handle.
Show More Close
 

Technical Specifications

Item # 6X861
Mfr. Model # 368-FH
UNSPSC #23171703
Catalog Page 868
Shipping Weight 0.85 lbs
Country of Origin USA *
Item Tube Bender
Type Triple Grooved
Outside Dia. Tubing (In.) 3/16, 1/4, 5/16, 3/8
Centerline Bend Radius 5/16"
Overall Length (In.) 8-1/4
Bend Angle (Deg.) 90
Markings Calibrated Markings for Left, Right And Offset Bends
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.