Check Availability
  • IMPERIAL 

    Tube Bender, 1/4, 3/16, 3/8 and 1/2 In Cap

  • Item # 3KE42
  • Mfr. Model # 370-FH
  • (2)
Tube Bender, 1/4, 3/16, 3/8 and 1/2 In Cap
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions

Product Details

The IMPERIAL® lever-type tubing bender makes smooth, tight radius bends in soft copper and aluminum tubing up to 180°. Open side slips over tube at any point. No scoring or flattening of tubing. Calibrated to show angle of bend. Nonslip grip handle.
Show More Close
 

Technical Specifications

Item # 3KE42
Mfr. Model # 370-FH
UNSPSC #23101504
Catalog Page 868
Shipping Weight 2.65 lbs
Country of Origin USA *
Item Tube Bender
Type Lever
Outside Dia. Tubing (In.) 3/16, 1/4, 3/8, 1/2
Centerline Bend Radius 11/16 for 3/16" OD, 11/16 For 1/4" OD, 1-1/8 For 3/8" OD, 1-1/2" For 1/2" OD
Bend Angle (Deg.) 90 to 180
Markings Calibrated Markings for Left, Right And Offset Bends
Handle Type Cushion Grips
Construction Die Cast Aluminum
Features Adjustable Hook
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov