Check Availability
Shear-Cut Cutting Action Tubing Cutter, Cutting Capacity 1/8" to 13/16"
  • IMPERIAL 

    Shear-Cut Cutting Action Tubing Cutter, Cutting Capacity 1/8" to 13/16"

  • Item # 40AW03
  • Mfr. Model # 327-FP
Qty
Invalid Quantity
Share This Product Add to List

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 40AW03
Mfr. Model # 327-FP
UNSPSC #23171603
Shipping Weight 0.82 lbs
Country of Origin USA *
Item Tubing Cutter
Cuts Plastic
Cutting Capacity 1/8" to 13/16"
Overall Length 9-3/4"
Cutting Action Shear-Cut
Body Material Aluminum
Blade Material Hardened Steel
Handle Design Ergonomic
Handle Material Aluminum
Features Can Be Wall or Bench Mounted
Replacement Wheel Mfr. No. S77615

* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.