Check Availability
  • IMPERIAL 

    Shear-Cut Cutting Action Tubing Cutter, Cutting Capacity 1/16" to 1/2"

  • Item # 40AW01
  • Mfr. Model # 307-FP
Shear-Cut Cutting Action Tubing Cutter, Cutting Capacity 1/16" to 1/2"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 40AW01
Mfr. Model # 307-FP
UNSPSC #23171603
Shipping Weight 1.56 lbs
Country of Origin USA *
Item Tubing Cutter
Cuts Plastic
Cutting Capacity 1/16" to 1/2"
Overall Length 2-7/8"
Cutting Action Shear-Cut
Body Material Plastic
Blade Material Hardened Steel
Handle Design Spring Loaded
Handle Material Plastic
Features Auto Close
Replacement Wheel Mfr. No. S8115601
Includes Pop-Up Counter Display
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.