Check Availability
  • IMPERIAL 

    Screw-Feed Cutting Action Tubing Cutter, Cutting Capacity 3/8" to 1-1/8"

  • Item # 3KE44
  • Mfr. Model # 174-F
Screw-Feed Cutting Action Tubing Cutter, Cutting Capacity 3/8" to 1-1/8"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Big Imp® large-capacity tool needs only 2-1⁄4" swing radius with 1-1⁄8" tube. Use in restricted spaces on small-dia. hard and soft copper, aluminum, brass, and plastic.
Show More Close
 

Technical Specifications

Item # 3KE44
Mfr. Model # 174-F
UNSPSC #23171603
Catalog Page 867
Shipping Weight 0.35 lbs
Country of Origin USA *
Item Tubing Cutter
Cuts Copper, Aluminum, Brass, Steel, Stainless Steel
Cutting Capacity 3/8" to 1-1/8"
Overall Length 2-11/16"
Cutting Action Screw-Feed
Body Material Aluminum Alloy
Handle Material PVC
Features Rollers with Flare Cut-off Groove
Replacement Wheel Mfr. No. S75015 and Mfr. No. S75046
Includes Spare Cutting Wheel
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.