Check Availability
  • IMPERIAL SUPPLIES 

    Not Specified Series Medium-Strength Threadlocker, Blue Liquid, 35mL Bottle, Package Quantity 4

  • Item # 40JM29
  • Mfr. Model # 40JM29
Not Specified Series Medium-Strength Threadlocker, Blue Liquid, 35mL Bottle, Package Quantity 4
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40JM29
Mfr. Model # 40JM29
UNSPSC #31201612
Shipping Weight 7.0 lbs
Country of Origin USA *
Item Threadlocker
Threadlocker Classification Threadlocker
Threadlocker Strength Medium
Threadlocker Color Blue
Threadlocker Disassembly Removable
Physical Form Liquid
Threadlocker Container Bottle
Size 35mL
Chemical Type Anaerobic
For Fastener Dia. 1/4" to 1"
Begins to Harden Not Specified
Series Not Specified
Gap Fill Not Specified
Full Cure 24 hr.
Temp. Range -75 Degrees to 350 Degrees F
Flash Point Greater Than 200 Degrees F
Specific Gravity 1.06
Viscosity Thixotropic
Removable With Hand Tools
Application For Cup and Core Plugs, Starter Mounting Bolts, Alternator Mounting Bolts, Oil Pan Bolts, Intake Manifold Bolts, Drive Shaft Bolts, Pulley Bolts, Valve Cover Bolts
* This product's country of origin is subject to change