Check Availability
  • IMPERIAL 

    Racheting Cutting Action Tubing Cutter, Cutting Capacity 1/8" to 5/8"

  • Item # 3XTW6
  • Mfr. Model # TC-1050RH
Racheting Cutting Action Tubing Cutter, Cutting Capacity 1/8" to 5/8"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 3XTW6
Mfr. Model # TC-1050RH
UNSPSC #23171603
Catalog Page 867
Shipping Weight 0.38 lbs
Country of Origin USA *
Item Tubing Cutter
Cuts Copper, Aluminum, Brass
Cutting Capacity 1/8" to 5/8"
Overall Length 5"
Cutting Action Racheting
Body Material Aluminum and Glass Reinforced Nylon
Blade Material Tool Steel
Handle Material Ergonomic
Features (6) Independent Drive Pawls Give (15) Deg Arc Swing, can be Used with or without Ratcheting Handle
Replacement Wheel Mfr. No. S32633
Includes Includes TC-1050 Mini Tube Cutter and Ratcheting Handle in Clamshell Packaging.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov