Check Availability
  • IMPERIAL 

    Lever Bender, 3/4 In, 3 In Radius

  • Item # 3XTW5
  • Mfr. Model # 364-FHA-12
Lever Bender, 3/4 In, 3 In Radius
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 3XTW5
Mfr. Model # 364-FHA-12
UNSPSC #23171703
Catalog Page 868
Shipping Weight 7.74 lbs
Country of Origin USA *
Item Lever Bender
Outside Dia. Tubing (In.) 3/4
Centerline Bend Radius 3"
Calibration Increments (Deg.) 15
Overall Length (In.) 32-1/4
Bend Angle (Deg.) 0 to 180
Markings Calibrated Angle Markings From 0 to 180 Degrees
Handle Type Non-Slip Grip
Construction Cast and Forged Aluminum
Features Tight Bend Radius
Application For Soft Copper and Aluminum Tubing
Meets/Exceeds Fed spec GGG-B-191a Type III Class 2
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov