Check Availability
  • IMPERIAL 

    Internal Retaining Ring Pliers, For Bore Dia.: 3/8" to 2", Tip Angle: 0°, 45°, 90°

  • Item # 40AW17
  • Mfr. Model # IR-44H
Internal Retaining Ring Pliers, For Bore Dia.: 3/8" to 2", Tip Angle: 0°, 45°, 90°
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

These pliers are designed to aid in the installation or removal of internal or external retaining rings.
Show More Close
 

Technical Specifications

Item # 40AW17
Mfr. Model # IR-44H
UNSPSC #27112110
Shipping Weight 0.27 lbs
Country of Origin USA *
Plier Product Group Pliers
Plier Item Retaining Ring Pliers
Item Retaining Ring Plier
Plier Style Internal
For Bore Dia. 3/8" to 2"
Tip Dia. 0.038", 0.047", 0.070"
Tip Angle 0 Degrees , 45 Degrees , 90 Degrees
Tip Type Replaceable
Overall Length 6-1/4"
Spring Return Yes
Number of Pieces 5
Material Alloy Steel
Handle Color Blue
Handle Design Cushion Grip
Standards ASME B107.500-2010
Includes Plastic Case
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms