Check Availability
  • IMPERIAL 

    External Retaining Ring Pliers, Tip Angle: 0°, 15°, 45°, 90°, Tip Dia.: 0.108", 0.120"

  • Item # 40AW23
  • Mfr. Model # IR-50S
External Retaining Ring Pliers, Tip Angle: 0°, 15°, 45°, 90°, Tip Dia.: 0.108", 0.120"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These pliers are designed to aid in the installation or removal of internal or external retaining rings.
Show More Close
 

Technical Specifications

Item # 40AW23
Mfr. Model # IR-50S
UNSPSC #27112110
Shipping Weight 0.71 lbs
Country of Origin USA *
Plier Product Group Pliers
Plier Item Retaining Ring Pliers
Item Retaining Ring Plier
Plier Style External
Tip Dia. 0.108", 0.120"
Tip Angle 0 Degrees , 15 Degrees , 45 Degrees , 90 Degrees
For Shaft Dia. 1-1/2" to 4"
Tip Type Replaceable
Overall Length 9-1/2"
Spring Return Yes
Number of Pieces 2
Material Carbon Steel
Handle Color Blue
Handle Design Cushion Grip
Features Spring Ratchet Lock
Standards ASME B107.50-2010
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Show More Close
 

Alternate Search Terms