Check Availability
  • IMPERIAL 

    External Retaining Ring Pliers, Tip Angle: 0°, 45°, 90°, Tip Dia.: 0.038", 0.047", 0.070"

  • Item # 40AW15
  • Mfr. Model # IR44S
External Retaining Ring Pliers, Tip Angle: 0°, 45°, 90°, Tip Dia.: 0.038", 0.047", 0.070"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

These pliers are designed to aid in the installation or removal of internal or external retaining rings.
Show More Close
 

Technical Specifications

Item # 40AW15
Mfr. Model # IR44S
UNSPSC #27112110
Shipping Weight 0.26 lbs
Country of Origin USA *
Plier Product Group Pliers
Plier Item Retaining Ring Pliers
Item Retaining Ring Plier
Plier Style External
Tip Dia. 0.038", 0.047", 0.070"
Tip Angle 0 Degrees , 45 Degrees , 90 Degrees
For Shaft Dia. 1/4" to 2"
Tip Type Replaceable
Overall Length 6-1/4"
Spring Return Yes
Number of Pieces 1
Material Carbon Steel
Handle Color Blue
Handle Design Cushion Grip
Standards ASME B107.50-2010
Includes Case
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms