Check Availability
  • IMPERIAL 

    Enclosed Feed Cutting Action Tubing Cutter, Cutting Capacity 1/8" to 1-1/8"

  • Item # 6X858
  • Mfr. Model # TC-1000
Enclosed Feed Cutting Action Tubing Cutter, Cutting Capacity 1/8" to 1-1/8"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions

Product Details

The IMPERIAL® Hi-Duty® enclosed feed tube cutter features enclosed feed cutting action for cutting copper, aluminum, brass, steel, stainless steel, and thin-wall steel conduit.
Show More Close
 

Technical Specifications

Item # 6X858
Mfr. Model # TC-1000
UNSPSC #23171603
Catalog Page 902
Shipping Weight 0.6 lbs
Country of Origin USA *
Item Tubing Cutter
Cuts Copper, Aluminum, Brass, Steel, Stainless Steel
Cutting Capacity 1/8" to 1-1/8"
Overall Length 4-15/16"
Cutting Action Enclosed Feed
Body Material Aluminum Alloy
Features Rollers with Flare Cut-off Groove, Fold-Away Reamer Blade
Replacement Wheel Mfr. No. S75015 and Mfr. No. S75046
Includes Spare Cutting Wheel
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov