Check Availability
  • IMPERIAL 

    Enclosed Feed Cutting Action Tubing Cutter, Cutting Capacity 1/8" to 5/8"

  • Item # 6X857
  • Mfr. Model # TC-1050
Enclosed Feed Cutting Action Tubing Cutter, Cutting Capacity 1/8" to 5/8"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 6X857
Mfr. Model # TC-1050
UNSPSC #23171603
Catalog Page 867
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Tubing Cutter
Cuts Copper, Aluminum, Brass, Steel, Stainless Steel
Cutting Capacity 1/8" to 5/8"
Overall Length 1-3/4"
Cutting Action Enclosed Feed
Features Big Capacity, Small Size Tube Cutters Designed for Use in Tight Quarters where Other Cutters won't Fit
Replacement Wheel Mfr. No. S32633
Includes (1) Mfr. No. S32633 General Purpose Cutter Wheel
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov