Check Availability
  • IMPERIAL 

    Enclosed Feed Cutting Action Tubing Cutter, Cutting Capacity 1/4" to 1-5/8"

  • Item # 3KE43
  • Mfr. Model # 312-FC
Enclosed Feed Cutting Action Tubing Cutter, Cutting Capacity 1/4" to 1-5/8"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 3KE43
Mfr. Model # 312-FC
UNSPSC #23171603
Catalog Page 867
Shipping Weight 0.7 lbs
Country of Origin China *
Item Tubing Cutter
Cuts Copper, Aluminum, Brass, Steel, Stainless Steel
Cutting Capacity 1/4" to 1-5/8"
Overall Length 5-1/2"
Cutting Action Enclosed Feed
Body Material Aluminum Alloy
Features Rollers with Flare Cut-off Groove, Fold-Away Reamer Blade
Replacement Wheel Mfr. No. S75015 and Mfr. No. S75046
Includes Spare Cutting Wheel
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov