Check Availability
Convertible Retaining Ring Plier Sets, Number of Pieces: 8, For Bore Dia.: 2-27/64" to 4-1/4"
  • IMPERIAL 

    Convertible Retaining Ring Plier Sets, Number of Pieces: 8, For Bore Dia.: 2-27/64" to 4-1/4"

  • Item # 40AW18
  • Mfr. Model # IR-5004TK
Qty
Invalid Quantity
Share This Product Add to List

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 40AW18
Mfr. Model # IR-5004TK
UNSPSC #27112110
Shipping Weight 0.22 lbs
Country of Origin USA *
Plier Product Group Plier Sets
Plier Item Retaining Ring Plier Sets
Item Replaceable Tip Kit
Plier Style Convertible
For Bore Dia. 2-27/64" to 4-1/4"
Tip Dia. 0.108", 0.120"
Tip Angle 15 Degrees
For Shaft Dia. 1-1/2" to 4"
Tip Type Replaceable
Overall Length 2-5/32"
Number of Pieces 8
Spring Return No
Handle Design Cushion Grip
Handle Color Blue
Material Alloy Steel
Standards ASME B107.50-2010

* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.