Check Availability
  • IMPACTO 

    Women's Anti-Fatigue Flat Insole, Size: 6 to 10

  • Item # 21NN77
  • Mfr. Model # ERINSORW
Women's Anti-Fatigue Flat Insole, Size: 6 to 10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 21NN77
Mfr. Model # ERINSORW
UNSPSC #46182208
Shipping Weight 0.26 lbs
Country of Origin USA *
Item Anti-Fatigue Flat Insole
Gender Women's
Size 6 to 10
Length 10"
Width 3"
Thickness .1
Material Sorbothane
Color Green/Gray
Features Flat, Heel to Toe Sorbothane Gel, Trim-to-Fit, One Size, Heel Insert, Washable
Prevents Fatigue, Foot Odor, Pain in the Lower Back, Legs and Feet
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms