Check Availability
  • Foot and Leg Guards
  • IMPACTO 

    Unisex Polycarbonate Lace Up Metatarsal Guard, Size: Universal

  • Item # 2KTC9
  • Mfr. Model # METGUARD
Unisex Polycarbonate Lace Up Metatarsal Guard, Size: Universal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2KTC9
Mfr. Model # METGUARD
UNSPSC #46181504
Catalog Page 1757
Shipping Weight 0.3 lbs
Country of Origin Taiwan *
Item Lace Up Metatarsal Guard
Gender Unisex
Size Universal
Material Polycarbonate
Color Black
Weight Each 10 oz.
Impact Rating 75 lb.
Dimensions 5" L x 4" W
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In