Check Availability
  • IMPACTO 

    Unisex Overshoe Steel Toe Guard, Steel Toe Type, Rubber Upper Material, Black, Fits Shoe Size Men's

  • Item # 4HCT8
  • Mfr. Model # IMPACTOEXL
Unisex Overshoe Steel Toe Guard, Steel Toe Type, Rubber Upper Material, Black, Fits Shoe Size Men's Overshoe Stl Toe Guard,Unisex,XL,Blk,PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Impacto® waterproof guards fit tightly over shoes, providing a solid steel cap to protect against accidental crushing or stubbing.
Show More Close
 

Technical Specifications

Item # 4HCT8
Mfr. Model # IMPACTOEXL
UNSPSC #53112101
Catalog Page 1755
Shipping Weight 1.88 lbs
Country of Origin Canada *
Item Overshoe Steel Toe Guard
Typical Overboot/Overshoe Application Mild Chemical Resistant, Traction
Rubber Boot Style Foot
Footwear Sole Pattern Weave
Toe Type Steel
Footwear Closure Type Pull On
Color Black
Fits Shoe Size Men's 12 to 12-1/2, Women's 14
Style Number IMPACTOE
Boot Height 3"
Gender Unisex
Metatarsal Guard No
Size 12 to 12-1/2
Waterproof Yes
Upper Material Rubber
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms