Check Availability
  • IMPACTO 

    Unisex Overshoe Steel Toe Guard, Steel Toe Type, Rubber Upper Material, Black, Fits Shoe Size Men's

  • Item # 4HCT7
  • Mfr. Model # IMPACTOEL
Unisex Overshoe Steel Toe Guard, Steel Toe Type, Rubber Upper Material, Black, Fits Shoe Size Men's Overshoe Steel Toe Guard,Unisex,L,Blk,PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Impacto® waterproof guards fit tightly over shoes, providing a solid steel cap to protect against accidental crushing or stubbing.
Show More Close
 

Technical Specifications

Item # 4HCT7
Mfr. Model # IMPACTOEL
UNSPSC #53112101
Catalog Page 1757
Shipping Weight 1.8 lbs
Country of Origin Canada *
Item Overshoe Steel Toe Guard
Typical Overboot/Overshoe Application Toe Protection
Rubber Boot Style Foot
Footwear Sole Pattern Weave
Toe Type Steel
Footwear Closure Type Pull On
Color Black
Fits Shoe Size Men's 10-1/2 to 11-1/2, Women's 12 to 13
Style Number IMPACTOE
Boot Height 3"
Gender Unisex
Metatarsal Guard No
Size 10-1/2 to 11-1/2
Toe Shape Round
Waterproof Yes
Upper Material Rubber
Midsole Material Rubber
Outsole Material Rubber
Predominant Footwear Color Black
Resists Impact, Water, Acids, Animal Fats, Oils, Slips
Shank Material Rubber
Standards CE, ASTM F2412-11/F2413-11
* This product's country of origin is subject to change

Welcome Sign In