Check Availability
  • IMPACTO 

    Unisex Overshoe Steel Toe Guard, Steel Toe Type, Rubber Upper Material, Black, Fits Shoe Size Men 5-

  • Item # 21NP35
  • Mfr. Model # IMPACTOEXXS
Unisex Overshoe Steel Toe Guard, Steel Toe Type, Rubber Upper Material, Black, Fits Shoe Size Men 5- Overshoe Stl Toe Guard,Unisex,2XS,Blk,PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 21NP35
Mfr. Model # IMPACTOEXXS
UNSPSC #46182208
Catalog Page 1755
Shipping Weight 1.35 lbs
Country of Origin Canada *
Item Overshoe Steel Toe Guard
Typical Overboot/Overshoe Application Mild Chemical Resistant, Traction
Rubber Boot Style Foot
Footwear Sole Pattern Weave
Toe Type Steel
Footwear Closure Type Pull On
Color Black
Fits Shoe Size Men 5-1/2 to 6, Women 7 to 7-1/2
Style Number IMPACTOE
Boot Height 2"
Gender Unisex
Metatarsal Guard No
Size 5-1/2 to 6
Waterproof Yes
Upper Material Rubber
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms