Check Availability
  • IMPACTO 

    Unisex Anti-Fatigue Flat Insole, Size: Men 11 to 13, Women 13 to 14

  • Item # 6PPR3
  • Mfr. Model # 4784
Unisex Anti-Fatigue Flat Insole, Size: Men 11 to 13, Women 13 to 14
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The IMPACTO® Orthex™ Reliever® cushioned footbed features a soft polymer material that cushions the shock at the heel strike to help reduce foot, leg, and back pain. Adhesive surface keeps insoles in place. Ventilated pads with antimicrobial treatment help dampen shock in critical areas. Fit most styles of shoes and boots.
Show More Close
 

Technical Specifications

Item # 6PPR3
Mfr. Model # 4784
UNSPSC #46182208
Catalog Page 1754
Shipping Weight 0.45 lbs
Country of Origin USA *
Item Anti-Fatigue Flat Insole
Gender Unisex
Size Men 11 to 13, Women 13 to 14
Length 13"
Width 5"
Thickness 1/2"
Material Visco-Elastic Polymer with Suede-Like Fabric
Color Blue
Features Tacky Surface Adhesive, Breathable, Washable
Prevents Fatigue
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms