Check Availability
  • IMPACTO 

    Nylon Thermal Back Wrap, 10" Width, XL, Gray

  • Item # 5XKV2
  • Mfr. Model # TS213XL
Nylon Thermal Back Wrap, 10" Width, XL, Gray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Thermal Wrap
Contour-shaped wrap captures body heat to increase circulation. Features moisture wicking material.
Condor™ Back Supports
Adjustable hook-and-loop closure.
• Impacto™ Back Supports
Show More Close
 

Technical Specifications

Item # 5XKV2
Mfr. Model # TS213XL
UNSPSC #46182203
Shipping Weight 0.4 lbs
Country of Origin China *
Item Thermal Back Wrap
Back Support Size XL
Fits Waist Size 39" to 44"
Width 10"
Material Nylon
Closure Type Hook and Loop
Color Gray
* This product's country of origin is subject to change

Compliance and Restrictions