Check Availability
  • IMPACTO 

    Anti-Impact Glove Liners, Polycotton Palm Material, Blue, 1 EA

  • Item # 33TV42
  • Mfr. Model # 50100120021
Anti-Impact Glove Liners, Polycotton Palm Material, Blue, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33TV42
Mfr. Model # 50100120021
UNSPSC #46181504
Shipping Weight 0.08 lbs
Country of Origin Canada *
Item Anti-Impact Glove Liners
Glove Color Family Blue
Glove Back Material Cotton
Palm Material Polycotton
Series IMPACTO
Insulated No
Color Blue
Finger Style Fingerless
Cuff Slip-On
Glove Size S
Closure Type Slip-On
Hand Left
Knuckle Padding Material Polycotton
Lining Unlined
Palm Construction VEP Pad
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms