Check Availability
  • IMPACTO 

    Impact Resistant Gloves, Leather, Nylon Palm Material, Blue, Gray, 1 EA

  • Item # 33TV35
  • Mfr. Model # 50310110032
Impact Resistant Gloves, Leather, Nylon Palm Material, Blue, Gray, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33TV35
Mfr. Model # 50310110032
UNSPSC #46181504
Shipping Weight 0.14 lbs
Country of Origin Canada *
Item Impact Resistant Gloves
Glove Color Family Blue
Glove Back Material Nylon
Palm Material Leather, Nylon
Series MOTOR IMPACT LEATHER
Insulated No
Color Blue, Gray
Finger Style Fingerless
Cuff Slip-On
Glove Size M
Hand Right
Knuckle Padding Material Nylon
Lining Unlined
Palm Construction VEP Pad
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms