Check Availability
  • IMPACTO 

    Anti-Impact Gloves, Nylon, Suede Leather Palm Material, Blue, Gray, 1 EA

  • Item # 33TV27
  • Mfr. Model # 50110110021
Anti-Impact Gloves, Nylon, Suede Leather Palm Material, Blue, Gray, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33TV27
Mfr. Model # 50110110021
UNSPSC #46181504
Shipping Weight 0.2 lbs
Country of Origin Canada *
Item Anti-Impact Gloves
Glove Color Family Blue
Glove Back Material Nylon
Palm Material Nylon, Suede Leather
Series IMPACTO
Insulated No
Color Blue, Gray
Finger Style Fingerless
Cuff Slip-On
Glove Size S
Closure Type Slip-On
Hand Left
Knuckle Padding Material Nylon
Lining Unlined
Palm Construction VEP Pad
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In