Check Availability
  • IMPACTO 

    Hammer Gloves, Natural Rubber Coated Palm Material, Gray, Black, 1 PR

  • Item # 29GA34
  • Mfr. Model # DP470041
Hammer Gloves, Natural Rubber Coated Palm Material, Gray, Black, 1 PR Hammer Gloves,L,Gray/Black,PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 29GA34
Mfr. Model # DP470041
UNSPSC #46181504
Shipping Weight 0.28 lbs
Country of Origin Sri Lanka *
Item Hammer Gloves
Glove Color Family Gray
Glove Back Material Cotton, Polyester
Palm Material Natural Rubber Coated
Series IMPACTO Hammer Gloves
Insulated No
Color Gray, Black
Finger Style Full Finger
Cuff Slip-On
Glove Size L
Closure Type Slip-On
Hand Left and Right
Knuckle Padding Material Polycotton Knit
Lining Unlined
Palm Construction Thin Crinkled Coating
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In