Check Availability
  • IMPACTO 

    Elbow Sleeve, Pull-Over, White/Tan, XL

  • Item # 12Z323
  • Mfr. Model # 806-20XL
Elbow Sleeve, Pull-Over, White/Tan, XL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 12Z323
Mfr. Model # 806-20XL
UNSPSC #46182202
Shipping Weight 0.2 lbs
Country of Origin Canada *
Item Elbow Sleeve
Style Pull-Over
Ergonomic Support Size XL
Fits 11"
Color White and Tan
Material Polyester, Foam, VEP, Grain Leather
Features Measures 6-1/2" Long, Offers Cushioning, Impact and Abrasion Protection, Provides Cumulative Trauma Protection
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms