Check Availability
  • IMPACTO 

    Elbow Sleeve,Layered Rubber,Black,XL

  • Item # 12Z314
  • Mfr. Model # TS212XL
Elbow Sleeve,Layered Rubber,Black,XL Elbow Sleeve,Layered Rubber,Black,XL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 12Z314
Mfr. Model # TS212XL
UNSPSC #46182202
Shipping Weight 0.35 lbs
Country of Origin China *
Item Elbow Sleeve
Style Pull-Over
Ergonomic Support Size XL
Fits 14 to 15-3/4"
Color Black
Material Layered Non-Porous Rubber
Features Lining Wicks Away Moisture, Soft Padded Elbow Area, Provides Compression and Warms to Prevent Repetitive Strain, Reinforced Stitching, Machine Washable
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms