Check Availability
  • Dusters
  • IMPACT 

    33" Lambswool Duster, 1 EA

  • Item # 30F088
  • Mfr. Model # 3106-90
33" Lambswool Duster, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30F088
Mfr. Model # 3106-90
UNSPSC #47121801
Shipping Weight 0.3 lbs
Country of Origin Indonesia *
Item Duster
Head Material Lambswool
Length 33"
Handle Material Plastic
Handle Style Extendable
Color Assorted
Color Coding System No
Disposable No
Includes Duster And Handle
Features Attracts Dust Like A Magnet To The Washable Fibers
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In