Check Availability
  • ILAND 

    Square Cafe Table, Gray Walnut, Height: 30", Depth: 36"

  • Item # 45TR36
  • Mfr. Model # 69824
Square Cafe Table, Gray Walnut, Height: 30", Depth: 36"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45TR36
Mfr. Model # 69824
UNSPSC #56101519
Shipping Weight 56.0 lbs
Country of Origin Varies *
Item Cafe Table
Surface Material Laminated Melamine
Shape Square
Width 36"
Depth 36"
Height 30"
Tabletop Color Family Woodgrain
Tabletop Color Gray Walnut
Frame Color Silver
Assembled/Unassembled Unassembled
Frame Material Steel
Edge Type Urethane
Edge Color Gray
Base Type (4) Legs Attached to Pedestal
Leg Type Arched
Top Thickness 1-1/8"
Load Rating 250 lb.
Series iLand
Includes (4) Leveling Glides
Green Environmental Attribute Does not Contain Formaldehyde
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale. 

This item is restricted for international sale.

Show More Close
 

Alternate Search Terms