Check Availability
  • ILAND 

    Square Cafe Table, Gray, Height: 30", Depth: 36"

  • Item # 45TR35
  • Mfr. Model # 69825
Square Cafe Table, Gray, Height: 30", Depth: 36"
Qty
  • Web Price
    $613.88 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45TR35
Mfr. Model # 69825
UNSPSC #56101519
Shipping Weight 56.0 lbs
Country of Origin USA *
Item Cafe Table
Surface Material Laminated Melamine
Shape Square
Width 36"
Depth 36"
Height 30"
Tabletop Color Family Gray
Tabletop Color Gray
Frame Color Silver
Assembled/Unassembled Unassembled
Frame Material Steel
Edge Type Urethane
Edge Color Gray
Base Type (4) Legs Attached to Pedestal
Leg Type Arched
Top Thickness 1-1/8"
Load Rating 250 lb.
Series iLand
Includes (4) Leveling Glides
Green Environmental Attribute Does not Contain Formaldehyde
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Search Terms