Check Availability
  • ILAND 

    Square Cafe Table, Gray Walnut, Height: 30", Depth: 36"

  • Item # 45TR21
  • Mfr. Model # 69724
Square Cafe Table, Gray Walnut, Height: 30", Depth: 36"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45TR21
Mfr. Model # 69724
UNSPSC #56101519
Shipping Weight 62.0 lbs
Country of Origin USA *
Item Cafe Table
Surface Material Laminated Melamine
Shape Square
Width 36"
Depth 36"
Height 30"
Tabletop Color Family Woodgrain
Tabletop Color Gray Walnut
Frame Color Silver
Assembled/Unassembled Unassembled
Frame Material Steel
Edge Type Banded
Edge Color Gray
Base Type (4) Legs Attached to Pedestal
Leg Type Arched
Top Thickness 1-1/8"
Load Rating 250 lb.
Series iLand
Includes (4) Leveling Glides
Green Environmental Attribute Does not Contain Formaldehyde
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms