Check Availability
  • Flexible Magnets
  • IKONIK 

    Magnetic Strip, Indoor/Outdoor Adhesive, 16 lb. Max. Pull, 100 ft. Length, 2" Width

  • Item # 423K08
  • Mfr. Model # 81322102068
Magnetic Strip,  Indoor/Outdoor Adhesive,  16 lb. Max. Pull,  100 ft. Length,  2" Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 423K08
Mfr. Model # 81322102068
UNSPSC #27112109
Shipping Weight 9.64 lbs
Country of Origin USA *
Item Magnetic Strip
Nonmagnetic Side Indoor/Outdoor Adhesive
Max. Pull 16 lb.
Length 100 ft.
Width 2"
Thickness 0.03"
Features Flexible, Easy Cutting
Material Ethylene-Vinyl Acetate
Stability Temp. 0 Degrees to 120 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.