Check Availability
  • IKONIK 

    Magnetic Strip, 50 ft. L, 2" W

  • Item # 423K07
  • Mfr. Model # 81322102067
Magnetic Strip, 50 ft. L, 2" W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 423K07
Mfr. Model # 81322102067
UNSPSC #27112109
Shipping Weight 4.82 lbs
Country of Origin USA *
Item Magnetic Strip
Nonmagnetic Side Indoor/Outdoor Adhesive
Max. Pull 16 lb.
Length 50 ft.
Width 2"
Thickness 0.03"
Features Flexible, Easy Cutting
Material Ethylene-Vinyl Acetate
Stability Temp. 0 Degrees to 120 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.